Miniature ball bearing PTN 699-2RS, Outer diameter: 20 mm | Width: 6 mm | Inner diameter: 9 mm
Miniature Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:699-2RS
Rubix:251A5824
Manufacturer :894053
EAN:3660338465079



Documents
Product details : PTN 699.2RS-PTN MINIATURE DEEP GROOVE BALL BEARING 699-2RS
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 20 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | miniature |
| Material | chrome steel |
| Weight | 8.45 g |
| Limit speed | 24000 rpm |
| Basic static load, radial - C0r | 980 N |
| Basic dynamic load, radial - Cr | 2120 N |
Show UNSPSC/ECL@SS
£ 41.60 excl. VAT
/ 10 pieces
£ 49.92 incl. VAT
- Usually arrives within 14 working days
