Miniature ball bearing Timken 629-2RS-C3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm

Deep Groove Ball Bearing

See technical information
References
Timken:629-2RS-C3
Rubix:396A2139
Manufacturer :100314542
EAN:0053893772783
brand logo
Technical specifications
Inner diameter9 mm
Outer diameter26 mm
Width8 mm
See all Specifications

Product details : TIMKEN 629-2RS-C3 DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)89,1032x89,1032x38,2016 mm
Package weight19,5 g
Inner diameter9 mm
Outer diameter26 mm
Width8 mm
Sealingtwo rubber seals
Bearing Clearancec3
Cagesteel
Series600 series (miniature)
Materialsteel
Weight18 g
Limit speed16800 rpm
Basic static load, radial - C0r2000 N
Basic dynamic load, radial - Cr4600 N
Show UNSPSC/ECL@SS
£ 45.80 excl. VAT
/ 20 pieces
£ 54.96 incl. VAT
  • Usually arrives within 14 working days