Miniature ball bearing FAG 687-HLC, Outer diameter: 14 mm | Width: 3.5 mm | Inner diameter: 7 mm
Deep groove ball bearing
See technical informationReferences
FAG:687-HLC
Rubix:238A2588
Manufacturer :0554707420000
EAN:4012802607604

Product details : FAG 687-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Insolved ball bearing
Technical specifications
Attributes
| Logistic Weight | 2,03 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 14 mm |
| Width | 3.5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 68 ... |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 41.90 excl. VAT
/ 10 pieces
£ 50.28 incl. VAT
- Delivery usually within ( 7 ) days
