Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistic Weight | 188 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 22000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 11600 N |
Basic dynamic load, radial - Cr | 17800 N |
Usually arrives within 14 working days