Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16013-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16013/C3, Outer diameter: 100 mm | Width: 11 mm | Inner diameter: 65 mm
Deep groove ball bearing Timken
References
timken:
16013/C3
rubix:
100A4280
ean:
0053893719863
Technical specifications
Inner diameter
65
mm
Outer diameter
100
mm
Width
11
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16013-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
100
mm
Width
11
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.34
excl. VAT
/
Each
£
36.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6009.EE, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6220-MA-P5-S1-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG 6212-M-C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 6017.C3, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing Timken 6209, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6206/C4, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6903JRXLLBC3/2AS, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN 6209LLBC3/5K, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6006.ZC3, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing PTN 61912-2Z, Outer diameter: 85 mm | Width: 13 mm | Inner diameter: 60 mm
Deep groove ball bearing Timken 6307-C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6310NREE, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6224, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing SKF 16003, Outer diameter: 35 mm | Width: 8 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 62200-A-2RSR-C3, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 10 mm