Thin section bearing SKF 61808, Outer diameter: 52 mm | Width: 7 mm | Inner diameter: 40 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61808
Rubix:102A8774
Manufacturer :61808
EAN:7316576641756

Product details : SKF HRB+ RADIAL BALL BRG 61808
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 7 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Reference speed | 26000 rpm |
| Limit speed | 16000 rpm |
Show UNSPSC/ECL@SS
£ 29.04 excl. VAT
/ Each
£ 34.85 incl. VAT
- In stock: Next day delivery
