Thin section bearing SKF 61800/W64, Outer diameter: 19 mm | Width: 5 mm | Inner diameter: 10 mm
SKF Deep groove ball bearing 61800 Series
See technical informationReferences
SKF:61800/W64
Rubix:237A4520
Manufacturer :140050
EAN:07316571601915

Product details : SKF 61800/W64 DGBB SOLID OIL
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 4,7 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 5 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Weight | 0.01 kg |
| Thickness | 5 mm |
| Limit speed | 20600 rpm |
| Lubrication | solid oil |
| Basic static load, radial - C0r | 830 N |
| Basic dynamic load, radial - Cr | 1720 N |
Show UNSPSC/ECL@SS
£ 33.72 excl. VAT
/ Each
£ 40.46 incl. VAT
- Usually arrives within 14 working days
