Thin section bearing FAG 7256-B-MP-UA, Outer diameter: 500 mm | Width: 80 mm | Inner diameter: 280 mm
72..-B
See technical informationReferences
FAG:7256-B-MP-UA
Rubix:274A7121
Manufacturer :0191164460000
EAN:4026677139290

Product details : FAG 7256-B-MP-UA ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-MP, single row
Technical specifications
Attributes
| Logistic Weight | 69100 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 500 mm |
| Width | 80 mm |
| Sealing | open |
| Cage | brass |
| Bearing Clearance | cn |
| Series | 72..-b |
Show UNSPSC/ECL@SS
£ 6,951.85 excl. VAT
/ Each
£ 8,342.22 incl. VAT
- Usually arrives within 14 working days
