Thin section bearing Timken 61812-ZZ, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61812-ZZ
Rubix:201A6878
Manufacturer :100314649
EAN:0053893771632






Product details : TIMKEN 61812-ZZ BALL BEARING WITH SHIELDS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 80,01x80,01x12,1412 mm |
|---|---|
| Package weight | 103 g |
| Inner diameter | 60 mm |
| Outer diameter | 78 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 61800 (extra-ultralight) |
| Reference speed | 9400 rpm |
| Limit speed | 7900 rpm |
| Basic static load, radial - C0r | 10600 N |
| Basic dynamic load, radial - Cr | 11500 N |
Show UNSPSC/ECL@SS
£ 55.73 excl. VAT
/ Each
£ 66.88 incl. VAT
- Delivery usually within ( 7 ) days
