Miniature ball bearing FAG R4A-2Z-HLC, Outer diameter: 19.05 mm | Width: 7.142 mm | Inner diameter: 6.35 mm
Deep groove ball bearing
See technical informationReferences
FAG:R4A-2Z-HLC
Rubix:238A2608
Manufacturer :0655128040000
EAN:4012802501070


Technical specifications
| Inner diameter | 6.35 mm |
|---|---|
| Outer diameter | 19.05 mm |
| Width | 7.142 mm |
Product details : FAG R4A-2Z-HLC DEEP GROOVE BALL BEARING
Insolcate ball bearing
Technical specifications
Attributes
| Logistic Weight | 4,54 g |
|---|---|
| Inner diameter | 6.35 mm |
| Outer diameter | 19.05 mm |
| Width | 7.142 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | r42z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 82.30 excl. VAT
/ 10 pieces
£ 98.76 incl. VAT
- Delivery usually within ( 7 ) days