Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Packaged dimensions (D x W x H) | 51,9938x51,9938x18,9992 mm |
---|---|
Package weight | 141,5 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 18 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Material | steel |
Usually arrives within 14 working days