Deep groove ball bearing SKF 6202-2RSH/WT, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:6202-2RSH/WT
Rubix:420A2280
Manufacturer :177714
EAN:7316571818436

Product details : SKF 6202-2RSH/WT SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Versatile and reliable, this SKF-brand deep groove ball bearing is designed to withstand radial and axial loads in both directions, while being easy to install. Thanks to its improved sealing, this bearing is perfect for dusty or humid environments, ensuring a long service life.
Features:
This single-row ball bearing is equipped with a sheet steel cage, offering excellent resistance to shocks and constant loads. It features standard radial clearance, ensuring an efficient fit and smooth operation. Acrylonitrile-butadiene rubber (NBR) seals provide optimal sealing that prevents lubricant leakage and blocks the entry of contaminants, whether solid or liquid. Pre-lubricated for life, this bearing contains a polyurea-thickened grease (consistency 2 to 3 according to the NLGI classification), compatible with temperatures ranging from -40 to +160 °C.
Maintenance:
Thanks to its sealed seals, this deep-groove ball bearing requires very little maintenance. These seals keep the lubricant inside and prevent liquid and solid contaminants from entering. However, it is recommended to regularly check the operating temperature and vibrations to ensure optimal performance and prevent premature wear.
Sealing:
The nitrile-butadiene rubber (NBR) lip seals, reinforced with steel sheet on each side, provide effective protection against solid debris, dust, and liquids. NBR rubber is resistant to oils and greases, helping to keep the lubricant inside the bearing, which extends its service life. RSH-type seals also feature a secondary lip, ensuring a perfect seal, even during high-pressure cleaning.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Excellent sealing provided by NBR seals, preventing contamination from dust or water;
- Reduced maintenance thanks to seals that effectively retain lubricant;
- Pre-lubricated for life with a polyurea-based grease, for a temperature range of -40 to +160 °C;
- Sheet steel cage offering high load-bearing capacity and durability even under harsh conditions;
- Designed to operate in dusty and humid environments.
Applications:
This bearing is used in various industries, ensuring reliable performance in the following environments:
- Conveyor systems and material handling equipment: production lines and warehouses;
- Agricultural and construction machinery: resistance to harsh conditions;
- Transmission systems: gearboxes, reduction gears, and gearmotors;
- Automotive industry: wheel bearings, gearboxes, engines, steering systems, and rollers;
- Household appliances: motors and internal components requiring reliability and low maintenance;
- Machine tools: milling machines, drills, and lathes, which require high wear resistance;
- Bicycle industry and guidance systems: precise and reliable performance;
- Industrial equipment, food processing, and textile machinery: sealed design offering protection against contaminants, extending service life, and ensuring reliable performance.
Features:
This single-row ball bearing is equipped with a sheet steel cage, offering excellent resistance to shocks and constant loads. It features standard radial clearance, ensuring an efficient fit and smooth operation. Acrylonitrile-butadiene rubber (NBR) seals provide optimal sealing that prevents lubricant leakage and blocks the entry of contaminants, whether solid or liquid. Pre-lubricated for life, this bearing contains a polyurea-thickened grease (consistency 2 to 3 according to the NLGI classification), compatible with temperatures ranging from -40 to +160 °C.
Maintenance:
Thanks to its sealed seals, this deep-groove ball bearing requires very little maintenance. These seals keep the lubricant inside and prevent liquid and solid contaminants from entering. However, it is recommended to regularly check the operating temperature and vibrations to ensure optimal performance and prevent premature wear.
Sealing:
The nitrile-butadiene rubber (NBR) lip seals, reinforced with steel sheet on each side, provide effective protection against solid debris, dust, and liquids. NBR rubber is resistant to oils and greases, helping to keep the lubricant inside the bearing, which extends its service life. RSH-type seals also feature a secondary lip, ensuring a perfect seal, even during high-pressure cleaning.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Excellent sealing provided by NBR seals, preventing contamination from dust or water;
- Reduced maintenance thanks to seals that effectively retain lubricant;
- Pre-lubricated for life with a polyurea-based grease, for a temperature range of -40 to +160 °C;
- Sheet steel cage offering high load-bearing capacity and durability even under harsh conditions;
- Designed to operate in dusty and humid environments.
Applications:
This bearing is used in various industries, ensuring reliable performance in the following environments:
- Conveyor systems and material handling equipment: production lines and warehouses;
- Agricultural and construction machinery: resistance to harsh conditions;
- Transmission systems: gearboxes, reduction gears, and gearmotors;
- Automotive industry: wheel bearings, gearboxes, engines, steering systems, and rollers;
- Household appliances: motors and internal components requiring reliability and low maintenance;
- Machine tools: milling machines, drills, and lathes, which require high wear resistance;
- Bicycle industry and guidance systems: precise and reliable performance;
- Industrial equipment, food processing, and textile machinery: sealed design offering protection against contaminants, extending service life, and ensuring reliable performance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x35x35 mm |
|---|---|
| Logistic Weight | 45,4 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62.. |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 8060 N |
Show UNSPSC/ECL@SS
£ 6.39 excl. VAT
/ Each
£ 7.67 incl. VAT
- Usually arrives within 14 working days
