Miniature ball bearing FAG MR105-2Z-HLC, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:MR105-2Z-HLC
Rubix:158A0297
Manufacturer :0554770700000
EAN:4012802603231

Product details : FAG MR105-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
BEARINGS
Technical specifications
Attributes
| Logistic Weight | 1,26 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 10 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | stainless steel |
| Series | mf..-2z |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 78.80 excl. VAT
/ 10 pieces
£ 94.56 incl. VAT
- Delivery usually within ( 7 ) days
