Deep groove ball bearing SKF 6206-2RS2/C3WT, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm


SKF Deep groove ball bearing 6206 Series

References
skf:6206-2RS2/C3WT
rubix:237A4108
manufacturer :99945
ean:07316571192246
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : SKF 6206-2RS2/C3WT VARIANTS FROM DA INCLUDING INCH SIZES


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistic Weight200 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
SealingTwo rubber seals
Bearing ClearanceC3
Series62..
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories