Deep Groove Ball Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x280x280 mm |
---|---|
Logistic Weight | 10586 g |
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60 |
Material | Bearing steel |
Reference speed | 4800 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 200 N |
Basic dynamic load, radial - Cr | 190 N |
Usually arrives within 14 working days