Deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | Open |
Series | 63..-C |
Material | Steel |
Basic static load, radial - C0r | 47500 N |
Basic dynamic load, radial - Cr | 83000 N |
Usually arrives within 14 working days