Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6311-C-M-C3 0890299500030 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing FAG 6311-C-M-C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep Groove Ball Bearing
References
fag:
6311-C-M-C3
rubix:
244A4009
ean:
4054369499384
Technical specifications
Inner diameter
55
mm
Outer diameter
120
mm
Width
29
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FAG 6311-C-M-C3 0890299500030 DEEP GROOVE BALL BEARINGS
Ball bearings 63...-C-M, single row, generation C, solid brass cage
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
120
mm
Width
29
mm
Sealing
Open
Bearing Clearance
C3
Series
6311
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.75
excl. VAT
/
Each
£
144.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Deep groove ball bearing NSK 6208DDUNR, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6906LLBC3/5K, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6011LLUNR/2AS, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6313 M/C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing SNR 6317.C4, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing NSK 6209Z, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NSK 6308VV, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6004L11DDU, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 61805-2RSR>N, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6204.ZZ, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6906VV, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 6302.E, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 6212/C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6900ZZ, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
Deep groove ball bearing NSK 6006, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm