Deep groove ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | Two metal shields |
Series | 63..-C-2Z |
Material | Steel |
Basic static load, radial - C0r | 60000 N |
Basic dynamic load, radial - Cr | 101000 N |
Usually arrives within 14 working days