Deep groove ball bearing SKF 6021-2RS2/C4S1GJN, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm


Deep Groove Ball Bearing

References
skf:6021-2RS2/C4S1GJN
rubix:237A4509
ean:07316574919925
brand logo
brand logo
Technical specifications
Inner diameter105 mm
Outer diameter160 mm
Width26 mm
See all Specifications

Product details : SKF 6021-2RS2/C4S1GJN VARIANTS FROM DA INCLUDING INCH SIZES


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Inner diameter105 mm
Outer diameter160 mm
Width26 mm
SealingTwo rubber seals
Bearing ClearanceC4
Series6021
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 177.18 excl. VAT
/ Each
£ 212.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories