Deep Groove Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Sealing | two rubber seals |
Series | 6002h |
Material | aisi 440c |
Reference speed | 12770 rpm |
Basic static load, radial - C0r | 2270 N |
Basic dynamic load, radial - Cr | 4750 N |
Usually arrives within 14 working days