Deep groove ball bearing Timken W206PP Z17-P FS50000, Outer diameter: 62 mm | Width: 23.83 mm | Inner diameter: 30 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
Timken:W206PP Z17-P FS50000
Rubix:396A1714
Manufacturer :W206PPZ17PFS50000
EAN:0087796040762



Documents
Product details : TIMKEN W206PP Z17-P FS50000 DEEP GROOVE BALL BEARING
Radial ball bearings consist of an inner and outer ring with a cage containing a complement of precision balls. The standard Conrad-type bearing has a deep-groove construction capable of handling radial and axial loads from either direction in versatile designs that permit relatively high-speed operation. In addition to standard single-row deep groove bearings, Timken offers special designs, including a maximum capacity series and an extra large (XLS) radial series bearing.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 23.83 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | w |
| Material | steel (ball) |
| Cage | steel |
| Precision | standard |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
Show UNSPSC/ECL@SS
£ 44.59 excl. VAT
/ Each
£ 53.51 incl. VAT
- Delivery usually within ( 7 ) days
