Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63..-C |
Reference speed | 13500 rpm |
Limit speed | 17800 rpm |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 26500 N |
In stock: Next day delivery