Deep Groove Ball Bearing
Inner diameter | 7 mm |
---|---|
Outer diameter | 14 mm |
Width | 5 mm |
Logistic Weight | 3 g |
---|---|
Inner diameter | 7 mm |
Outer diameter | 14 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6.. |
Material | Bearing steel |
Limit speed | 50000 rpm |
Basic static load, radial - C0r | 400 N |
Basic dynamic load, radial - Cr | 956 N |
In stock: Next day delivery