Miniature ball bearing 69 ... 2Z
Inner diameter | 6 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Logistic Weight | 12,94 g |
---|---|
Inner diameter | 6 mm |
Outer diameter | 22 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 632Z |
Usually arrives within 14 working days