Miniature ball bearing FAG 625-CO7, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Deep groove ball bearing 62
See technical informationReferences
FAG:625-CO7
Rubix:244A4183
Manufacturer :0957441340000
EAN:4054372941016

Product details : FAG 625-CO7 0957441340000 DEEP GROOVE BALL BEARING
Features:
This FAG brand deep groove ball bearing is open, meaning it is designed without a seal. It features a sheet steel cage. It is a single-row ball bearing, offering high radial load capacity and the ability to operate at high rotational speeds.
Sealing:
This deep groove ball bearing is open, meaning it is designed without a seal. It should be used in environments where the risk of contamination is low. It is recommended to check the condition of the bearing to ensure optimal performance.
Brand Information:
FAG is a renowned brand in the bearing industry, offering high-quality and reliable products. With recognized expertise in the industry, FAG is committed to providing innovative and high-performance solutions to meet its customers’ needs. The brand is synonymous with reliability, durability, and performance, making it a trusted choice for demanding industrial applications.
This FAG brand deep groove ball bearing is open, meaning it is designed without a seal. It features a sheet steel cage. It is a single-row ball bearing, offering high radial load capacity and the ability to operate at high rotational speeds.
Sealing:
This deep groove ball bearing is open, meaning it is designed without a seal. It should be used in environments where the risk of contamination is low. It is recommended to check the condition of the bearing to ensure optimal performance.
Brand Information:
FAG is a renowned brand in the bearing industry, offering high-quality and reliable products. With recognized expertise in the industry, FAG is committed to providing innovative and high-performance solutions to meet its customers’ needs. The brand is synonymous with reliability, durability, and performance, making it a trusted choice for demanding industrial applications.
Strengths
- Radial load capacity
- High rotational speed
- Open design that allows for heat dissipation
- Durability and reliability
- High rotational speed
- Open design that allows for heat dissipation
- Durability and reliability
Applications
This single-row deep groove ball bearing offers a wide range of applications. It is particularly well-suited for high to very high speeds, making it an optimal choice for applications requiring superior performance and enhanced reliability.
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62 |
| Precision | p0 (normal / abec 1) |
| Limit speed | 63000 rpm |
| Basic static load, radial - C0r | 671 N |
| Basic dynamic load, radial - Cr | 1735 N |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ 10 pieces
£ 18.00 incl. VAT
- Delivery usually within ( 7 ) days
