Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
TIMKEN 626-C3 DEEP GROOVE BALL BEARING
Miniature ball bearing Timken 626C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing Timken
References
timken:
626C3
rubix:
396A1439
ean:
0053893772646
Technical specifications
Inner diameter
6
mm
Outer diameter
19
mm
Width
6
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 626-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
6
mm
Outer diameter
19
mm
Width
6
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.15
excl. VAT
/
Each
£
2.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing SNR 626.EE, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing Timken 626-2Z, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing Timken 627, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing FAG MR105-2Z-HLC, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 5 mm
Miniature ball bearing FAG SF683-2Z-HLC, Outer diameter: 7 mm | Width: 3 mm | Inner diameter: 3 mm
Miniature ball bearing SKF 608/C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 686-2Z-HLC, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing Timken 619/8-ZZ, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 696-HLC, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing FAG 696-2RSR-HLC, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing FAG 604-2RSR-CO7, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Miniature ball bearing INA 698-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing NSK 625DD, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing NSK 635DD, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm
Miniature ball bearing FAG R4-2RSR-HLC, Outer diameter: 15.875 mm | Width: 4.978 mm | Inner diameter: 6.35 mm