Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62..-C |
Material | Steel |
Reference speed | 18100 rpm |
Limit speed | 24300 rpm |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 14700 N |
In stock: Next day delivery