Deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 63..-C-2HRS |
Material | steel sheet metal (cage) |
Limit speed | 17700 rpm |
Basic static load, radial - C0r | 5300 N |
Basic dynamic load, radial - Cr | 13300 N |
Weight | 0.084 kg |
In stock: Next day delivery