NSK Magneto Bearing E.. Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
NSK is the World Leader in Ball Bearings.
The groove in the inner ring is a little shallower than that of deep groove ball bearings and one side of the outer ring is relieved. Consequently, the outer ring is separable, which makes it convenient for mounting.
Pressed cages are standard, but for high speed applications, machined synthetic resin cages are used.
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
The groove in the inner ring is a little shallower than that of deep groove ball bearings and one side of the outer ring is relieved. Consequently, the outer ring is separable, which makes itconvenient for mounting.
Pressed cages are standard, but for high speed applications, machined synthetic resin cages are used.
Logistic Weight | 28 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 7 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | E.. |
Material | Bearing Steel |
Cage | Steel |
Limit speed | 26000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 845 N |
Basic dynamic load, radial - Cr | 4400 N |
Usually arrives within 14 working days