Miniature ball bearing PTN 606-2Z, Outer diameter: 17 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:606-2Z
Rubix:251A5564
Manufacturer :893991
EAN:3660338464454



Documents
Product details : PTN 606ZZ-PTN MINIATURE DEEP GROOVE BALL BEARING 606-ZZ
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 17 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | miniature |
| Material | chrome steel |
| Weight | 6 g |
| Limit speed | 38000 rpm |
| Basic static load, radial - C0r | 840 N |
| Basic dynamic load, radial - Cr | 2260 N |
Show UNSPSC/ECL@SS
£ 19.30 excl. VAT
/ 10 pieces
£ 23.16 incl. VAT
- In stock: Next day delivery
