Miniature ball bearing NSK 699ZZ+6, Outer diameter: 20 mm | Width: 6 mm | Inner diameter: 9 mm

NSK Minature Ball Bearings: 699 Series

See technical information

References

NSK:699ZZ+6
Rubix:102A8465
Manufacturer :699ZZ+6 N
EAN:00029176522536
brand logo

Technical specifications

Inner diameter9 mm
Outer diameter20 mm
Width6 mm
See all Specifications

Product details : NSK MINIATURE BEARING 699ZZ+6


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Strengths

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Applications

Used in Encoders, small motors/drives and medical equipment. Suitable for high to very high speeds.

Technical specifications


Attributes
Inner diameter9 mm
Outer diameter20 mm
Width6 mm
Sealingtwo metal shields
Bearing Clearancec3
Cagesteel
Series699..
Materialbearing steel
Limit speed34000 rpm
Basic static load, radial - C0r840 N
Basic dynamic load, radial - Cr840 N
£ 66.30 excl. VAT
/ 10 pieces
£ 79.56 incl. VAT
  • Delivery usually within ( 2 ) days