Deep Groove Ball Bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 12 mm |
Width | 3.5 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 12 mm |
Width | 3.5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 100000 rpm |
Limit speed | 53000 rpm |
Basic static load, radial - C0r | 140 N |
Basic dynamic load, radial - Cr | 312 N |
Usually arrives within 14 working days