Deep Groove Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistic Weight | 232,5 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 18200 N |
Usually arrives within 14 working days