Deep groove ball bearing NTN 6838, Outer diameter: 240 mm | Width: 24 mm | Inner diameter: 190 mm

NTN - Deep Groove Ball Bearing - 6838

See technical information

References

NTN:6838
Rubix:205A0829
EAN:4547359414660
brand logo

Technical specifications

Inner diameter190 mm
Outer diameter240 mm
Width24 mm
See all Specifications

Product details : NTN 6838 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)240x240x24 mm
Logistic Weight2600 g
Inner diameter190 mm
Outer diameter240 mm
Width24 mm
Sealingopen
Bearing Clearancecn
Series6800
Cagebrass
Basic static load, radial - C0r88000 N
Basic dynamic load, radial - Cr81000 N
Weight8.8 kg
£ 323.44 excl. VAT
/ Each
£ 388.13 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories