Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63..-H-2RSR |
Limit speed | 13800 rpm |
Basic static load, radial - C0r | 3470 N |
Basic dynamic load, radial - Cr | 7650 N |
Usually arrives within 14 working days