Deep groove ball bearing SKF 6206-2RS2/C3S1GJP, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearings
See technical informationReferences
SKF:6206-2RS2/C3S1GJP
Rubix:237A4107
Manufacturer :139238
EAN:07316571593753

Product details : SKF 6206-2RS2/C3S1GJP FOCUSED DGBBS FOR LOW VOLUME ITEMS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This deep-groove ball bearing from SKF is designed to deliver reliable performance in a variety of industrial environments. Capable of withstanding both radial and axial loads, it stands out for its ease of installation and robustness. Thanks to its heat treatment and increased clearance (C3), it allows for high speeds while maintaining low friction. This product is ideal for demanding applications where service life and reduced maintenance are priorities.
Features:
This SKF ball bearing is equipped with a sheet steel cage and rubber lip seals on both sides, ensuring excellent protection against contaminants such as dust and water. The increased internal radial clearance (C3) effectively reduces internal friction, thereby promoting better heat dissipation during high-speed rotation. This bearing is thermally stabilized up to 200 °C, making it suitable for operation in conditions where heat is a critical factor without the risk of excessive expansion. The sealed design minimizes maintenance requirements while extending the service life of the machines in which it is installed.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its rubber seals, which effectively retain the lubricant. Periodic monitoring of temperature, vibration, and alignment is recommended to ensure optimal operation. Lubrication (GJP) is applied at the factory, eliminating the need for initial lubrication. In the event of abnormal noise or a rise in temperature, it is advisable to check the condition of the bearing and clean it if necessary.
Sealing:
Copolymer (FKM) lip seals provide effective sealing on both sides of the bearing. This sealing system prevents the intrusion of contaminants such as dust, water, or other harmful particles, while keeping the lubricant inside the bearing. Although lip seals introduce slight resistance, they offer optimal protection against corrosion and extend the bearing’s service life in humid or dusty environments. FKM seals offer excellent resistance to fluids, ozone, and aging.
Brand Information:
SKF is a global leader in the design and manufacture of bearings and precision engineering solutions. Founded in 1907, the company is committed to providing innovative, high-quality products. SKF operates in more than 130 countries, and its products are used across a wide range of industries to improve efficiency and performance.
Key Features:
- Excellent performance-to-maintenance ratio thanks to the fully sealed 2RS2 design.
- Thermally stabilized rings up to 200 °C to prevent excessive expansion.
- Capable of withstanding high radial loads and moderate axial loads in both directions.
- C3 internal radial clearance for reduced friction and optimal heat dissipation.
- Robust design suitable for use in dusty or humid environments.
Applications:
This SKF bearing is ideal for electric motors, pumps, fans, and high-speed machine tools. It is designed for demanding industrial environments where heat and thermal expansion are critical factors. Its characteristics make it an optimal choice for mechanisms that must withstand high radial loads and variable operating conditions, while ensuring long-lasting and reliable performance.
Features:
This SKF ball bearing is equipped with a sheet steel cage and rubber lip seals on both sides, ensuring excellent protection against contaminants such as dust and water. The increased internal radial clearance (C3) effectively reduces internal friction, thereby promoting better heat dissipation during high-speed rotation. This bearing is thermally stabilized up to 200 °C, making it suitable for operation in conditions where heat is a critical factor without the risk of excessive expansion. The sealed design minimizes maintenance requirements while extending the service life of the machines in which it is installed.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its rubber seals, which effectively retain the lubricant. Periodic monitoring of temperature, vibration, and alignment is recommended to ensure optimal operation. Lubrication (GJP) is applied at the factory, eliminating the need for initial lubrication. In the event of abnormal noise or a rise in temperature, it is advisable to check the condition of the bearing and clean it if necessary.
Sealing:
Copolymer (FKM) lip seals provide effective sealing on both sides of the bearing. This sealing system prevents the intrusion of contaminants such as dust, water, or other harmful particles, while keeping the lubricant inside the bearing. Although lip seals introduce slight resistance, they offer optimal protection against corrosion and extend the bearing’s service life in humid or dusty environments. FKM seals offer excellent resistance to fluids, ozone, and aging.
Brand Information:
SKF is a global leader in the design and manufacture of bearings and precision engineering solutions. Founded in 1907, the company is committed to providing innovative, high-quality products. SKF operates in more than 130 countries, and its products are used across a wide range of industries to improve efficiency and performance.
Key Features:
- Excellent performance-to-maintenance ratio thanks to the fully sealed 2RS2 design.
- Thermally stabilized rings up to 200 °C to prevent excessive expansion.
- Capable of withstanding high radial loads and moderate axial loads in both directions.
- C3 internal radial clearance for reduced friction and optimal heat dissipation.
- Robust design suitable for use in dusty or humid environments.
Applications:
This SKF bearing is ideal for electric motors, pumps, fans, and high-speed machine tools. It is designed for demanding industrial environments where heat and thermal expansion are critical factors. Its characteristics make it an optimal choice for mechanisms that must withstand high radial loads and variable operating conditions, while ensuring long-lasting and reliable performance.
Technical specifications
Attributes
| Logistic Weight | 203 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 47.38 excl. VAT
/ Each
£ 56.86 incl. VAT
- Usually arrives within 14 working days
