Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two metal shields |
Series | 63..-C-2Z |
Reference speed | 16100 rpm |
Limit speed | 18700 rpm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 18500 N |
Usually arrives within 14 working days