Miniature ball bearing FAG 625-2Z-C3-HLN, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:625-2Z-C3-HLN
Rubix:244A3967
Manufacturer :0618306230030
EAN:4012802405835

Product details : FAG 625-2Z-C3-HLN 0618306230030 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, dimensions in accordance with DIN 625-1, gap seals on both sides
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 62..-2z |
| Precision | p0 (normal / abec 1) |
| Limit speed | 53000 rpm |
| Basic static load, radial - C0r | 671 N |
| Basic dynamic load, radial - Cr | 1735 N |
Show UNSPSC/ECL@SS
£ 1.82 excl. VAT
/ Each
£ 2.18 incl. VAT
- In stock: Next day delivery
