Miniature ball bearing SNR 608ZZC3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:608ZZC3
Rubix:103A8253
EAN:3413520939670



Documents
Product details : SNR 608ZZC3 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x21x6 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 8 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 600 |
| Weight | 0.011 g |
| Limit speed | 46000 rpm |
| Basic static load, radial - C0r | 1370 N |
| Basic dynamic load, radial - Cr | 3150 N |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- Delivery usually within ( 3 ) days
