Deep groove ball bearing NTN 6024L1C3, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
NTN - Deep Groove Ball Bearing - 6024L1C3
See technical informationSee documentsReferences
NTN:6024L1C3
Rubix:204A9257
EAN:4547359337778



Documents
Product details : NTN 6024L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x28 mm |
|---|---|
| Logistic Weight | 2460 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 79500 N |
| Basic dynamic load, radial - Cr | 94000 N |
| Weight | 2.07 kg |
Show UNSPSC/ECL@SS
£ 156.59 excl. VAT
/ Each
£ 187.91 incl. VAT
- Usually arrives within 14 working days
