Deep groove ball bearing NTN 6200LLBC3/5K, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
NTN - Deep Groove Ball Bearing - 6200LLBC3/5K
See technical informationSee documentsReferences
NTN:6200LLBC3/5K
Rubix:204A9376
EAN:4547359554205



Documents
Product details : NTN 6200LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x9 mm |
|---|---|
| Logistic Weight | 35 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2390 N |
| Basic dynamic load, radial - Cr | 5650 N |
| Weight | 0.454 kg |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Usually arrives within 14 working days
