Deep groove ball bearing SKF 6204/C5, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearings
See technical informationReferences
SKF:6204/C5
Rubix:104A9830
Manufacturer :42427
EAN:7316576630217

Product details : SKF RADIAL BALL BEARING 6204/C5
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
These SKF deep groove ball bearings are known for their robustness and versatility. Designed to handle both moderate radial and axial loads, they stand out for their ability to operate smoothly at high speeds. Thanks to their open design, these bearings minimize internal friction while providing excellent access for maintenance.
Features:
This SKF single-row deep groove ball bearing is optimized for low-friction operation. The sheet steel cage reinforces its structure, ensuring resistance to moderate loads while allowing for minimal rotational torque. Additionally, the increased C5 internal radial clearance provides better tolerance to thermal expansion. Because it has no seals, this bearing provides direct access to its components, making it easy to maintain while ensuring excellent heat dissipation.
Maintenance:
The bearing with increased clearance (C5) has low friction, thereby reducing the need for maintenance. However, the absence of seals requires regular inspection. Periodic lubrication is recommended, using a high-quality lubricant suitable for the operating conditions, to maintain performance and prevent premature wear. Although this bearing is designed to operate reliably over long periods, it is recommended to implement a regular maintenance program, including checks for noise and temperature.
Sealing:
This SKF bearing has no seals, making it more vulnerable to the intrusion of contaminants such as dust or liquids. Therefore, it is best used in clean, controlled environments where the risk of contamination is low. On the other hand, this design allows for better cooling and easy access for maintenance.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used wherever there is motion. They are used in some 40 industrial sectors, including automotive transportation, aerospace, rail, manufacturing, food processing, medical, traditional and renewable energy, and agriculture.
Key Features:
- Low rotational torque thanks to the open design and C5 radial clearance;
- Sheet steel cage for increased resistance to moderate loads;
- Suitable for very high speeds, minimizing internal friction and reducing heat generation;
- Excellent heat dissipation, enabling optimal performance even at high temperatures;
- Simplified maintenance due to the absence of seals, facilitating access for lubrication.
Applications:
This SKF deep groove ball bearing is particularly well-suited for environments where heat dissipation and rotational speed are critical factors. It is commonly found in electric motors, industrial fans, and machine tools requiring smooth, continuous rotation. Although ideal for high-speed systems, it is not recommended for use in very dusty environments or those exposed to moisture.
Features:
This SKF single-row deep groove ball bearing is optimized for low-friction operation. The sheet steel cage reinforces its structure, ensuring resistance to moderate loads while allowing for minimal rotational torque. Additionally, the increased C5 internal radial clearance provides better tolerance to thermal expansion. Because it has no seals, this bearing provides direct access to its components, making it easy to maintain while ensuring excellent heat dissipation.
Maintenance:
The bearing with increased clearance (C5) has low friction, thereby reducing the need for maintenance. However, the absence of seals requires regular inspection. Periodic lubrication is recommended, using a high-quality lubricant suitable for the operating conditions, to maintain performance and prevent premature wear. Although this bearing is designed to operate reliably over long periods, it is recommended to implement a regular maintenance program, including checks for noise and temperature.
Sealing:
This SKF bearing has no seals, making it more vulnerable to the intrusion of contaminants such as dust or liquids. Therefore, it is best used in clean, controlled environments where the risk of contamination is low. On the other hand, this design allows for better cooling and easy access for maintenance.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used wherever there is motion. They are used in some 40 industrial sectors, including automotive transportation, aerospace, rail, manufacturing, food processing, medical, traditional and renewable energy, and agriculture.
Key Features:
- Low rotational torque thanks to the open design and C5 radial clearance;
- Sheet steel cage for increased resistance to moderate loads;
- Suitable for very high speeds, minimizing internal friction and reducing heat generation;
- Excellent heat dissipation, enabling optimal performance even at high temperatures;
- Simplified maintenance due to the absence of seals, facilitating access for lubrication.
Applications:
This SKF deep groove ball bearing is particularly well-suited for environments where heat dissipation and rotational speed are critical factors. It is commonly found in electric motors, industrial fans, and machine tools requiring smooth, continuous rotation. Although ideal for high-speed systems, it is not recommended for use in very dusty environments or those exposed to moisture.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 102,2 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c5 |
| Series | 62.. |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 32000 rpm |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 13500 N |
Show UNSPSC/ECL@SS
£ 10.47 excl. VAT
/ Each
£ 12.56 incl. VAT
- Delivery usually within ( 3 ) days
