Deep groove ball bearing SKF 6210-Z/C4, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearings
See technical informationReferences
SKF:6210-Z/C4
Rubix:105A1369
Manufacturer :42791
EAN:7316576621635

Product details : SKF RADIAL BALL BEARING 6210-Z/C4
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to provide optimal reliability in high-speed applications. Featuring a metal shield, it provides basic protection against contaminants while ensuring smooth and stable rotation.
Features:
This single-row ball bearing, with very deep clearance (C4), is specially designed to withstand temperature fluctuations and reduce internal friction, enabling high continuous speeds. Its metal shield provides protection against medium-sized contaminants such as debris or splashes. The sheet steel cage offers good resistance to radial loads and can withstand momentary shocks.
Maintenance:
This rigid bearing requires little maintenance, but regular inspections are recommended. Its metal shield minimizes lubricant loss, but relubrication may be necessary to maintain optimal performance, especially under heavy-duty conditions. It is important to monitor for signs of wear and corrosion, particularly if the bearing operates in dusty environments or at high temperatures.
Sealing:
The metal shield on this bearing provides partial protection against medium-sized particles. Although it reduces the ingress of solid debris, it is not designed to block moisture or fine particles. As a result, this bearing is best suited for controlled environments or those with moderate exposure to contaminants.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve reliability and ensure the performance of rotating equipment. SKF products are ubiquitous in society. In fact, SKF solutions can be used anywhere there is motion. They are present in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
• Designed for high speeds thanks to low internal friction.
• Excellent radial load capacity and good shock tolerance.
• Low maintenance, ideal for applications requiring continuous reliability.
• Partial protection against contaminants, ideal for controlled environments.
• Robust steel construction suitable for industrial installations.
Applications:
This deep-groove ball bearing is ideal for electric motors, industrial pumps, fans, and machine tools that require stable, continuous operation at high speeds. It is particularly well-suited for environments with high temperature fluctuations, ensuring a long service life even under dynamic loads.
Features:
This single-row ball bearing, with very deep clearance (C4), is specially designed to withstand temperature fluctuations and reduce internal friction, enabling high continuous speeds. Its metal shield provides protection against medium-sized contaminants such as debris or splashes. The sheet steel cage offers good resistance to radial loads and can withstand momentary shocks.
Maintenance:
This rigid bearing requires little maintenance, but regular inspections are recommended. Its metal shield minimizes lubricant loss, but relubrication may be necessary to maintain optimal performance, especially under heavy-duty conditions. It is important to monitor for signs of wear and corrosion, particularly if the bearing operates in dusty environments or at high temperatures.
Sealing:
The metal shield on this bearing provides partial protection against medium-sized particles. Although it reduces the ingress of solid debris, it is not designed to block moisture or fine particles. As a result, this bearing is best suited for controlled environments or those with moderate exposure to contaminants.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve reliability and ensure the performance of rotating equipment. SKF products are ubiquitous in society. In fact, SKF solutions can be used anywhere there is motion. They are present in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
• Designed for high speeds thanks to low internal friction.
• Excellent radial load capacity and good shock tolerance.
• Low maintenance, ideal for applications requiring continuous reliability.
• Partial protection against contaminants, ideal for controlled environments.
• Robust steel construction suitable for industrial installations.
Applications:
This deep-groove ball bearing is ideal for electric motors, industrial pumps, fans, and machine tools that require stable, continuous operation at high speeds. It is particularly well-suited for environments with high temperature fluctuations, ensuring a long service life even under dynamic loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x90x90 mm |
|---|---|
| Logistic Weight | 450,6 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62.. |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 15000 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37100 N |
Show UNSPSC/ECL@SS
£ 28.95 excl. VAT
/ Each
£ 34.74 incl. VAT
- Usually arrives within 14 working days
