Deep groove ball bearing NTN 6832, Outer diameter: 200 mm | Width: 20 mm | Inner diameter: 160 mm

NTN - Deep Groove Ball Bearing - 6832

See technical information

References

NTN:6832
Rubix:205A0820
EAN:4547359414530
brand logo

Technical specifications

Inner diameter160 mm
Outer diameter200 mm
Width20 mm
See all Specifications

Product details : NTN 6832 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x200x20 mm
Logistic Weight1275 g
Inner diameter160 mm
Outer diameter200 mm
Width20 mm
Sealingopen
Bearing Clearancecn
Series6800
Cagesteel
Basic static load, radial - C0r57000 N
Basic dynamic load, radial - Cr53500 N
Weight0.08 kg
£ 195.16 excl. VAT
/ Each
£ 234.19 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories