Deep groove ball bearing FAG 6003-RSR, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Ball bearings
See technical informationReferences
FAG:6003-RSR
Rubix:238A3817
Manufacturer :0190907810000
EAN:4012801053440

Product details : FAG 6003-RSR SINGLE ROW DEEP GROOVE BALL BEARING
This FAG single-row ball bearing improves machine performance. It is precise, reliable, and durable.
Features:
• High load capacity: withstands heavy loads even under harsh operating conditions.
• Robust design: manufactured with durable materials for exceptional longevity.
• Optimal precision: smooth and quiet operation for better performance.
• Versatility: suitable for a wide range of industrial applications.
• Rubber seal: protects the bearing from dust, moisture, and contaminants, thereby extending its service life.
• Sheet steel cage: protects the rolling elements to extend the bearing’s service life.
Brand Information:
FAG is one of the leading brands in the bearing industry, recognized for its quality, reliability, and exceptional performance. Its products are widely used in various industrial sectors due to their innovative design, durability, and ability to meet the highest performance requirements.
Features:
• High load capacity: withstands heavy loads even under harsh operating conditions.
• Robust design: manufactured with durable materials for exceptional longevity.
• Optimal precision: smooth and quiet operation for better performance.
• Versatility: suitable for a wide range of industrial applications.
• Rubber seal: protects the bearing from dust, moisture, and contaminants, thereby extending its service life.
• Sheet steel cage: protects the rolling elements to extend the bearing’s service life.
Brand Information:
FAG is one of the leading brands in the bearing industry, recognized for its quality, reliability, and exceptional performance. Its products are widely used in various industrial sectors due to their innovative design, durability, and ability to meet the highest performance requirements.
Strengths
• Improved machine performance.
• Reduced maintenance costs.
• Quiet operation for a more pleasant work environment.
• Easy installation and replacement.
• Extended service life thanks to the rubber seal.
• Robust design for increased reliability: the rigid ball bearing is manufactured with high-quality materials to provide strong resistance to shocks, vibrations, and contaminants. This ensures a long service life and reliable performance in demanding environments.
• Sealing ring for optimal protection: It effectively protects internal components from dust and contaminants. This helps keep the lubricant in place and reduces wear, thereby extending the bearing’s service life and maintaining its performance in harsh environments.
• Reduced maintenance costs.
• Quiet operation for a more pleasant work environment.
• Easy installation and replacement.
• Extended service life thanks to the rubber seal.
• Robust design for increased reliability: the rigid ball bearing is manufactured with high-quality materials to provide strong resistance to shocks, vibrations, and contaminants. This ensures a long service life and reliable performance in demanding environments.
• Sealing ring for optimal protection: It effectively protects internal components from dust and contaminants. This helps keep the lubricant in place and reduces wear, thereby extending the bearing’s service life and maintaining its performance in harsh environments.
Applications
This high-quality single-row deep groove ball bearing is ideal for a wide range of industrial applications, including:
• Machine tools.
• Conveyors and material handling systems.
• Agricultural machinery.
• Automotive equipment.
• Household appliances.
• Machine tools.
• Conveyors and material handling systems.
• Agricultural machinery.
• Automotive equipment.
• Household appliances.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x26x26 mm |
|---|---|
| Logistic Weight | 38 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 60..-rsr |
| Material | steel |
| Limit speed | 11800 rpm |
| Basic static load, radial - C0r | 3250 N |
| Basic dynamic load, radial - Cr | 6400 N |
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
- Delivery usually within ( 7 ) days
