Deep groove ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 24x26x26 mm |
---|---|
Logistic Weight | 1320 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60 |
Material | Steel |
Reference speed | 5100 rpm |
Limit speed | 6100 rpm |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 64000 N |
Usually arrives within 14 working days