Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1549TFP-2.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5960876
TITEX A1549TFP-2.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5960876
Deep Hole Drill
References
walter titex:
A1549TFP-2.2
rubix:
275A9704
manufacturer :
5960876
ean:
4031132311531
Product details
Technical specifications
Product details : TITEX A1549TFP-2.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5960876
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.19
excl. VAT
/
Each
£
25.43
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Check our products from related categories
DORMER A94011/16 SERIES DRILL 11/16 INCH 5972979
TITEX A1547-6.7 JOBBER DRILLS HSS/HSS-E 5062213
GUHRING 09651 011.300 TWIST DRILL HSS 11.300 MM DIN 338 TYPE N TIN
DORMER A12012.0 STUB DRILL 12.00 MM 5968010
GUHRING 02047 008.200 GT80/P2000 HSCO DRILLS 9020470082000
DORMER A10013.25 JOBBER DRILL 13.25 MM 5967347
DORMER A1109.1 SERIES DRILL 9.10 MM 5968348
TITEX A1211-6.6 JOBBER DRILLS HSS/HSS-E 5058808
DORMER A110 HSS LONG SERIES DRILL 6.25MM
TITEX A1622-9.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5062643
GUHRING 09651 008.100 TWIST DRILL HSS 8.100 MM DIN 338 TYPE N TIN
GUHRING 00605 010.500 HSS/HSCO COATED DRILLS 9006050105000
GUHRING 05523 003.570 TWIST DRILL HSCO 3.570MM TYPE GU 500 DZ BRIGHT
DORMER A1109/64 SERIES DRILL 9/64 INCH 5967673
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 5.9 860948