TITEX A1622-9.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5062643
Deep Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1622-9.4
Rubix:291A0777
Manufacturer :5062643
EAN:4031132153247

Technical specifications
| Drilling diameter | 9.4 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 160 mm |
Documents
Product details : TITEX A1622-9.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5062643
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 9.4 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 160 mm |
| Shank type | cylindrical |
| Din standard | din 1869/1 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 250 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 9.4 mm |
Show UNSPSC/ECL@SS
£ 43.68 excl. VAT
/ Each
£ 52.42 incl. VAT
- Usually arrives within 14 working days