TITEX A1722-8.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062667
Deep Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1722-8.5
Rubix:276A0613
Manufacturer :5062667
EAN:4031132151366

Technical specifications
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 305 mm |
| Length of cut | 197 mm |
Documents
Product details : TITEX A1722-8.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062667
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 305 mm |
| Length of cut | 197 mm |
| Shank type | cylindrical |
| Din standard | din 1869/2 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 305 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 8.5 mm |
Show UNSPSC/ECL@SS
£ 46.93 excl. VAT
/ Each
£ 56.32 incl. VAT
- Usually arrives within 14 working days