References
Walter Titex:A1922S-6
Rubix:259A3999
Manufacturer :5062696
EAN:4031132033020

Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 500 mm |
| Length of cut | 389 mm |
Documents
Product details : TITEX A1922S-6 DEEP HOLE DRILL 5062696
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 500 mm |
| Length of cut | 389 mm |
| Shank type | cylindrical |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 500 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 52.21 excl. VAT
/ Each
£ 62.65 incl. VAT
- Usually arrives within 14 working days